Relay Sockets
- Mfr # J7KNA-AR-31 24VS
- Zoro # G110080128
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Series
J7KNA-AR
Body Width
45 mm
Coil Voltage
24V DC with Diode
Base Shape
Square
Body Height
57.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J7KNA-AR-31 24VS
- Zoro #
- G110080128
- UPC #
- 4536854851582
- Country of Origin
- United States
- Item
- Relay Sockets
- Series
- J7KNA-AR
- Coil Voltage
- 24V DC with Diode
- Base Shape
- Square
- Current Rating
- 10 A
- Contact Rating (DC)
- 0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V
- Maximum Operating Temperature
- 60 Degrees C
- Minimum Operating Temperature
- -40 Degrees C
Dimensions
- Body Width
- 45 mm
- Body Height
- 57.5 mm
- Body Depth
- 49 mm
Description
Relay Sockets, Coil Voltage 24V DC with Diode, Current Rating 10 A, Number of Pins Not Applicable, Contact Rating (DC) 0.1 A @ 220V, 0.40 A @ 110V, 2.00 A @ 60V, Base Shape Square, Body Depth 49 mm, Body Height 57.5 mm, Body Width 45 mm, Maximum Operating Temperature 60 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.