Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-ICH4-100L-O-X
  • Zoro # G123649787
product price: 
$
8,913.99
/ea
Free Shipping & Returns

Key Features

Data Logger
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Overall Depth
7.48 in
Measurement Range
Methane (0 to 100% LEL)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-ICH4-100L-O-X
Zoro #
G123649787
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Data Logger
No
Output Voltage
1 to 5V DC or 2 to 10V DC
Power Source
Screw Terminals
Measurement Range
Methane (0 to 100% LEL)
Digital Memory Capacity
No
Number of Relays
3
Visual Alert Type
Green LED, Red LED
Product Type
Fixed Gas Detector
Output Type
Analog
Operating Temperature - Minimum
14 Degrees F
Coverage Area
7,500 sq ft
Gas Detected
Methane
Operating Temperature - Maximum
122 Degrees F
Communication Protocol
RS-485 Modbus RT/OptoMux
Alarm Setting Adjustment
Adjustable Alarm Setting
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Number of Gases Detected
1
Compatible Manufacturer Part Number
Universal
Status Indicator
LED
Input Current
0.3 A
Resolution
Methane 0% LEL
Output Current - Maximum
20 mA
Series
Universal
Alert Type
Light
Mount Type
Mount Plate
Ties Into
Building Automation Systems
NEMA Enclosure Rating
4X
Sub-Brand
Universal
Operating Humidity - Minimum
5 %
Sensor Type
Infrared
Standards
CSA, RoHS
Display Type
Digital
Interchangeable Sensors
Yes
Sensor Life
2 to 3 yr (Electrochemical), 3 to 5 yr (Catalytic)
Measures Temperature
Not Temperature Measuring
Compatible Systems and Services
No
Display Screen Type
LCD with Backlight
Output Current - Minimum
4 mA
IP Rating
IP66
Operating Humidity - Maximum
95 %
Number of Sensors
1
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Depth
7.48 in
Overall Width
5.71 in
Overall Height
5.12 in
Manufacturer Warranty Length
2 yr Limited
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Methane, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Infrared, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum 14 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 7,500 sq ft

Ratings & reviews