Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q8-GENL-100L-O-X-TOULENE
  • Zoro # G123649152

product price: 
$
3,582.99
/ea
Free Shipping & Returns

Key Features

Mount Type
Mount Plate
Operating Temperature - Maximum
122 Degrees F
Series
Universal
Output Type
Analog
Input Current
0.3 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q8-GENL-100L-O-X-TOULENE
Zoro #
G123649152
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Mount Type
Mount Plate
Operating Temperature - Maximum
122 Degrees F
Series
Universal
Output Type
Analog
Input Current
0.3 A
Visual Alert Type
Green LED, Red LED
Sensor Life
3 to 5 yr (Catalytic)
Status Indicator
LED
Features
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters
Communication Protocol
RS-485 Modbus RT/OptoMux
Number of Relays
3
Standards
CSA, RoHS
Display Type
Digital
IP Rating
IP66
Number of Gases Detected
1
Operating Humidity - Maximum
95 %
Ties Into
Building Automation Systems
Compatible Manufacturer Part Number
Universal
Gas Detected
Toluene
Operating Temperature - Minimum
-40 Degrees F
Output Current - Minimum
4 mA
Alert Type
Light
Operating Humidity - Minimum
5 %
Product Type
Fixed Gas Detector
Measurement Range
Toluene (0 to 100% LEL)
Sensor Type
Catalytic
Output Voltage
1 to 5V DC or 2 to 10V DC
Digital Memory Capacity
No
Compatible Systems and Services
No
Measures Temperature
Not Temperature Measuring
Alarm Setting Adjustment
Adjustable Alarm Setting
Resolution
Toluene 0% LEL
Display Screen Type
LCD with Backlight
Power Source
Screw Terminals
Interchangeable Sensors
Yes
Output Current - Maximum
20 mA
Sub-Brand
Universal
Data Logger
No
Coverage Area
5,000 sq ft
NEMA Enclosure Rating
4X
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Manufacturer Warranty Length
2 yr Limited
Overall Height
5.12 in
Overall Width
5.71 in
Overall Depth
7.48 in
Fits Chest Size
A Three Color Backlight will Flash Depending on the Level of Alarm for Operator Safety, Sensor Types Include Electrochemical and Catalytic Bead Sensors to Meet the Demand and Performance Requirements for Particular Industries, Setup and Calibration is Accomplished Through Non-Intrusive Magnetic Switches that allow for Programming of all Parameters

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Toluene, Standards CSA, RoHS, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Catalytic, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -40 Degrees F, Operating Temperature - Maximum 122 Degrees F, Number of Gases Detected 1, Coverage Area 5,000 sq ft

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.