Shop ACI

Fixed Gas Detectors Detector/Controller

  • Mfr # Q5-NH3-1000P-O-X
  • Zoro # G523649745

product price: 
$
2,825.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
1 to 5V DC or 2 to 10V DC
Sub-Brand
Universal
Overall Height
5.91 in
Overall Width
3.54 in
Interchangeable Sensors
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
Q5-NH3-1000P-O-X
Zoro #
G523649745
UPC #
-
Country of Origin
Canada
Item
Fixed Gas Detectors Detector/Controller and Transmitter
Output Voltage
1 to 5V DC or 2 to 10V DC
Sub-Brand
Universal
Interchangeable Sensors
Yes
Coverage Area
7,500 sq ft
Operating Temperature - Maximum
122 Degrees F
Alert Type
Internal Buzzer, Light
Display Type
Digital
Data Logger
No
Mount Type
Screws
Visual Alert Type
Green LED, Red LED
IP Rating
IP66
Power Source
Screw Terminals
Features
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password
Status Indicator
LED
Output Type
Analog
Communication Protocol
RS-485 Modbus RTU/OptoMux
Compatible Manufacturer Part Number
Universal
Series
Universal
Display Screen Type
LCD with Backlight
Sensor Type
Electrochemical
Standards
CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1
Alarm Setting Adjustment
Adjustable Alarm Setting
Gas Detected
Ammonia
Ties Into
Building Automation Systems
Input Current
0.3 A
Output Current - Maximum
20 mA
Operating Temperature - Minimum
-22 Degrees F
NEMA Enclosure Rating
4X
Compatible Systems and Services
No
Product Type
Fixed Gas Detector
Sensor Life
2 to 3 yr (Toxic/Electrochemical)
Number of Sensors
1
Keypad Type
Touch Keys
Operating Humidity - Minimum
5 %
Digital Memory Capacity
No
Operating Frequency
2700 Hz
Number of Relays
3
Measurement Range
Ammonia (0 to 1,000 ppm)
Number of Gases Detected
1
Resolution
Ammonia 0 ppm
Operating Humidity - Maximum
95 %
Output Current - Minimum
4 mA
Alarm Volume Level
80 dB @ 3.94 in
Measures Temperature
Not Temperature Measuring
Power Source - TS Only
Screw Terminals
Power Source - old
Screw Terminals
Operating Voltage
24V AC/DC

Dimensions

Overall Height
5.91 in
Overall Width
3.54 in
Manufacturer Warranty Length
2 yr Limited
Overall Depth
2.56 in
Fits Chest Size
Configurable Relays, Different Communication Protocols, Integral Buzzer, Internal Clock, LCD Display for Displaying Gas Concentrations and Setup, LED Status Indication, User Selectable Password

Description

Fixed Gas Detectors Detector/Controller and Transmitter, Gas Detected Ammonia, Standards CAN/CSA-22.2 No. 61010-1, cETLus, RoHS, UL 2075, UL 61010-1, Includes Not Applicable, Product Type Fixed Gas Detector, Mounting Location Wall, Number of Relays 3, Sensor Type Electrochemical, Visual Alert Type Green LED, Red LED, Display Type Digital, Measures Temperature Not Temperature Measuring, Operating Temperature - Minimum -22 Degrees F, Operating Temperature - Maximum 122 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.