Variable Frequency Drive, Black

  • Mfr # ATV212H075N4
  • Zoro # G1597522
product price: 
$
626.99
/ea
Free Shipping & Returns

Key Features

Max. HP
1 hp
Input Voltage
380-480V AC
Output Voltage
323-528V AC
Input Phase AC
Three
Enclosure
Open
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV212H075N4
Zoro #
G1597522
UPC #
785901694816
Country of Origin
Indonesia

Dimensions

Depth
5.91 in
Height
5.63 in
Width
4.21 in
Overall Depth
5 7/8 in
Overall Width
4 1/4 in
Overall Height
5 5/8 in

Details

Item
Variable Frequency Drive
Max. HP
1 hp
Input Voltage
380-480V AC
Output Voltage
323-528V AC
Input Phase AC
Three
Enclosure
Open
Max. Output Amps
2.2 A
Output Phase AC
Three
With Bypass / No Bypass
No Bypass
With Line Contactor / No Line Contactor
No Line Contactor
For Use With
3-Phase Inverter Duty Motor
Control Type
Built-In Keypad
Control Method
Keypad or Logic Input
Adjustable Deceleration Time
0.01 to 3,200 sec
Display Type
LED
Dynamic Braking
No
Displays
LED
Torque @ 1 Hz
110%
Output Frequency Range
0.5 to 200 Hz
Start/Stop Control
Programmable
Accepts Input Control Signal
Yes
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: Drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Key Pad Lockout
Yes
Standards
UL, NOM 117, C-Tick, CSA
Input Frequency
60/50 Hz
Starting Torque
200 %
Adjustable Acceleration Time
0.01 to 3,200 sec
Digital Readout
Hertz, Motor Current, KW, Motor Voltage, Bus Energized
Enclosure Rating
NEMA 1
Number of Outputs
(1) Analog; (2) Discrete
Color
Black
Input Type
Analog, Digital
Number of Inputs
2
Maximum Output Power
1 hp
Series
ATV212
Style
Heat Sink
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Application
Compressor for Scroll Building - HV AC, Fan Building - HV AC, Pump Building - HV AC
Brake Chopper Included
No
Maximum Output Current
2.2 A
Output Voltage Range
380V AC to 480V AC
Input Voltage Range
380 to 480V AC
Ethernet Port Included
No
IP Rating
IP20
Input Phase
Three
Includes Brake Chopper
No
Output Horsepower
1 hp
Line Contactor Design
No Line Contactor
Includes Ethernet Port
No
Output Frequency - Minimum
200 Hz
Keypad Lockout
Yes
NEMA Rating
NEMA 1
Output Current - Maximum
2.2 A
Output Phase
Three
Number of Outputs - Analog
1
Bypass Design
No Bypass
Product Type
Variable Frequency Drive
Includes Heat Sink
Yes
Output Frequency - Maximum
0.5 Hz
Wire Color
Black

Description

Variable Speed Drive, Input Voltage 380 to 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 323 to 528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews