Shop HUBBELL KILLARK

Mounting Accessory, Pole Bracket

  • Mfr # 4041
  • Zoro # G1964977

product price: 
$
137.99
/ea
Free Shipping & Returns

Key Features

Type
Hazardous Location Lighting Accessory
For Use With
KF Series
Description/Special Features
Heavy Duty Steel, For 2" Pipe
Width (In.)
10.5
Height (In.)
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4041
Zoro #
G1964977
UPC #
785988310579
Country of Origin
United States

Dimensions

Width (In.)
10.5
Height (In.)
12
Length (In.)
13

Details

Item
Hazardous Location Pole Bracket
Type
Hazardous Location Lighting Accessory
For Use With
KF Series
Description/Special Features
Heavy Duty Steel, For 2" Pipe
Accessory Type
Hazardous Location Pole Bracket
Compatible Product Type
Trunnion mounted Floodlights
Compatible Manufacturer Part Number
4KGR9
Compatible Series
KF

Description

Hazardous Location Pole Bracket, For Use With KF Series, Standards -

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.