Variable Frequency Drive, Black/Green

  • Mfr # ATV650D11N4EU
  • Zoro # G213302264
product price: 
$
4,071.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Input Voltage
480V AC
Output Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D11N4EU
Zoro #
G213302264
UPC #
3606480906930
Country of Origin
China
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Output Phase AC
Three
Input Voltage
480V AC
Output Voltage
480V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
With Line Contactor / No Line Contactor
With Line Contactor
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Phase AC
Three
Output Frequency Range
0.1 to 500 Hz
Standards
ATEX INERIS, ATEX Zone, Bureau Veritas, CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL Listed, UV
Input Frequency
60/50 Hz
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Digital Readout
Output Current; Output Frequency; Output Voltage
Dynamic Braking
No
Adjustable Acceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Number of Outputs
(2) Analog
Application
Fluids Management Processing and Energy Saving
Number of Inputs
(3) Analog, (8) Digital
Input Voltage Range
380V AC to 480V AC
Input Type
Analog, Digital
Output Type
Analog
Ethernet Port Included
Yes
Series
ATV650
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
23.5 A
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Maximum Output Power
15 hp
Style
Compact
Brake Chopper Included
No
Enclosure Rating
NEMA 12
Includes Ethernet Port
Yes
Number of Outputs - Analog
2
Bypass Design
No Bypass
Output Frequency - Maximum
0.1 Hz
Number of Inputs - Digital
8
Output Current - Maximum
23.5 A
Number of Outputs - Digital
0
Output Frequency - Minimum
500 Hz
Line Contactor Design
With Line Contactor
Output Horsepower
15 hp
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Number of Inputs - Analog
3
Input Phase
Three
Output Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
13 in
Overall Height
26 3/4 in
Overall Width
10 3/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Restrictions

Hazardous material

Ratings & reviews