Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV650D11N4U
  • Zoro # G813302312

product price: 
$
3,828.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV650D11N4U
Zoro #
G813302312
UPC #
3606480906787
Country of Origin
China
Output Phase AC
Three
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Control Type
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Input Voltage
480V AC
With Bypass / No Bypass
No Bypass
Output Frequency Range
0.1 to 500 Hz
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
480V AC
Control Method
RJ45 on the Remote Graphic Terminal Ethernet/Modbus TCP; RJ45 on the Remote Graphic Terminal Modbus Serial
Item
Variable Frequency Drive
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Dynamic Braking
No
Enclosure
Totally Enclosed
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 9,999 sec
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Output Type
Analog
Ethernet Port Included
Yes
Input Voltage Range
380V AC to 480V AC
Series
ATV650
Input Type
Analog, Digital
Number of Outputs
(2) Analog
Number of Inputs
(3) Analog, (8) Digital
Maximum Output Power
15 hp
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Style
Compact
Brake Chopper Included
No
Maximum Output Current
23.5 A
Enclosure Rating
NEMA 12
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.1 Hz
Product Type
Variable Frequency Drive
Includes Brake Chopper
No
Output Phase
Three
Bypass Design
No Bypass
Line Contactor Design
With Line Contactor
Output Frequency - Minimum
500 Hz
Number of Inputs - Analog
3
Output Horsepower
15 hp
Input Phase
Three
Output Current - Maximum
23.5 A
Number of Outputs - Digital
0
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
10 3/8 in
Overall Height
26 3/4 in
Overall Depth
11 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 15 hp, Maximum Output Current 23.5 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating NEMA 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.