Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black

  • Mfr # ATV320U75M3C412
  • Zoro # G216312970

product price: 
$
1,209.99
/ea
Free Shipping & Returns

Key Features

Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV320U75M3C412
Zoro #
G216312970
UPC #
3606486835821
Country of Origin
Indonesia

Dimensions

Overall Height
9 1/8 in
Overall Width
5 7/8 in
Overall Depth
7 in

Details

Output Phase AC
Three
With Line Contactor / No Line Contactor
No Line Contactor
Input Phase AC
Three
Adjustable Acceleration Time
0.01 to 6,000 sec
Output Voltage
240V AC
Input Frequency
60/50 Hz
Standards
IEC 61800-5-1
Control Type
Remote Keypad
Display Type
LED
Item
Variable Speed Drive
Control Method
Remote
Start/Stop Control
Manual
Displays
LED
Output Frequency Range
0 to 0.599 kHz
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0.01 to 6,000 sec
Digital Readout
Output Current
With Bypass / No Bypass
No Bypass
Application
Pumping
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection
Accepts Input Control Signal
Remote Contact
Input Voltage
200-240V AC
Style
Compact
Brake Chopper Included
Yes
Enclosure Rating
IP20
Maximum Output Current
33 A
Torque Application
Variable Torque
Maximum Output Power
10 hp
Number of Inputs
(3) Analog; (7) Discrete
Input Type
Analog, Digital
Number of Outputs
(2) Relay; (3) Discrete; Analog
Output Type
Analog, Digital
Series
Altivar Solar
Input Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Analog
3
Color
Black
Output Frequency - Maximum
0 kHz
Output Power - Kilowatt - Maximum
7.5 kW
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 kHz
Output Current - Maximum
33 A
IP Rating
IP20
Bypass Design
No Bypass
Line Contactor Design
No Line Contactor
Accepts External Control Inputs
Yes
Number of Outputs - Analog
1
Number of Outputs - Relay
2
Output Phase
Three
Output Horsepower
10 hp
Wire Color
Black

Description

Variable Speed Drive

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.