Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV320U06N4W
  • Zoro # G413328293

product price: 
$
694.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Output Frequency Range
0.599 kHz
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Control Method
Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV320U06N4W
Zoro #
G413328293
UPC #
3606489548476
Country of Origin
Indonesia
Output Frequency Range
0.599 kHz
Control Type
Remote Keypad
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Control Method
Remote
Input Phase AC
Three
Protection
Input Phase Breaks Drive, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Short-Circuit Between Motor Phases Drive, Thermal Protection Drive
Output Phase AC
Three
Standards
ATEX, CE Certified, CSA Certified, EAC, GOST, IEC 61800-5-1, KC, NOM, RCM, REACH Regulation, RoHS Compliant, UL Listed
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Dynamic Braking
Yes
Displays
LED
Input Voltage
500V AC
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Voltage
500V AC
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
With Bypass / No Bypass
No Bypass
Maximum Output Current
1.9 A
Input Voltage Range
380V AC to 500V AC
Series
ATV320
Application
Complex Machines
Input Type
Analog, Digital
Number of Inputs
(3) Analog, (7) Digital
Output Type
Analog, Digital
Enclosure Rating
IP66
Ethernet Port Included
Yes
Brake Chopper Included
Yes
Output Voltage Range
380V AC to 500V AC
Number of Outputs
(1) Analog, (3) Digital
Torque Application
Constant Torque, Variable Torque
Maximum Output Power
3/4 hp
Style
Compact
Color
Black/Green
IP Rating
IP66
Input Phase
Three
Bypass Design
No Bypass
Includes Ethernet Port
Yes
Output Frequency - Maximum
0.599 Hz
Output Phase
Three
Product Type
Variable Frequency Drive
Number of Inputs - Digital
7
Output Horsepower
3/4 hp
Output Current - Maximum
1.9 A
Number of Inputs - Analog
3
Number of Outputs - Digital
3
Includes Brake Chopper
Yes
Output Frequency - Minimum
0.599 Hz
Line Contactor Design
With Line Contactor
Number of Outputs - Analog
1
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
13 3/8 in
Overall Width
9 7/8 in
Overall Depth
7 7/8 in

Description

Variable Frequency Drive, Input Voltage 500V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 3/4 hp, Maximum Output Current 1.9 A, Output Voltage 500V AC, Output Phase AC Three, Output Frequency Range 0.599 kHz, Enclosure Rating IP66

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.