Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D18Y6
  • Zoro # G513302261

product price: 
$
5,619.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60/50 Hz
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Start/Stop Control
Programmable
Output Voltage
690V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D18Y6
Zoro #
G513302261
UPC #
3606481325310
Country of Origin
United States
Input Frequency
60/50 Hz
Output Frequency Range
599 Hz
Adjustable Deceleration Time
0.01 to 9,999 sec
Item
Variable Frequency Drive
Start/Stop Control
Programmable
Output Voltage
690V AC
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Control Method
Local and Remote
Input Phase AC
Three
Input Voltage
690V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
Control Type
Local and Remote
Dynamic Braking
Yes
Digital Readout
Output Current; Output Frequency; Output Voltage
With Bypass / No Bypass
No Bypass
Torque Application
Constant Torque, Variable Torque
Output Type
Analog, Digital
Brake Chopper Included
Yes
Input Voltage Range
500V AC to 690V AC
Input Type
Analog, Digital
Ethernet Port Included
Yes
Number of Outputs
(2) Analog, (2) Digital
Number of Inputs
(10) Digital, (3) Analog
Series
ATV930
Application
Industrial
Output Voltage Range
500V AC to 690V AC
Maximum Output Current
24 A
Color
Black/Green
Style
Compact
Maximum Output Power
25 hp
Enclosure Rating
IP21
Output Horsepower
25 hp
Output Frequency - Maximum
599 Hz
Output Current - Maximum
24 A
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
3
Bypass Design
No Bypass
Includes Brake Chopper
Yes
IP Rating
IP21
Product Type
Variable Frequency Drive
Includes Ethernet Port
Yes
Number of Inputs - Digital
10
Output Frequency - Minimum
599 Hz
Number of Outputs - Digital
2
Output Phase
Three
Input Phase
Three
Number of Outputs - Analog
2
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Height
16 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 25 hp, Maximum Output Current 24 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP21

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.