Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 4 Pro Black

  • Mfr # SM-R640NZKAXAR

  • Zoro # G222961551


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Hall Sensor, Proximity Sensor, Bluetooth LE Audio, Equalizer, Pressure Sensor, Ultra High Quality Audio (UHQA) Technology, Ambient Sound Mode, Gyroscope, Voice Pick Up (VPU) Sensor, Auto Switch, Acceleration Sensor, Hands-free
Battery Talk Time (ANC on)
20 Hour
Earpiece Design
Earbud
Battery Chemistry
Lithium Ion (Li-Ion)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R640NZKAXAR
Zoro #
G222961551
UPC #
198957273681
Country of Origin
Viet Nam

Dimensions

Height
1.2 in
Charging Case Depth
2.01 in
Charging Case Height
2.01 in
Charging Case Width
1.11 in
Width
0.7 in
Depth
0.8 in

Details

Color
Black
Item
Earset
Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Hall Sensor, Proximity Sensor, Bluetooth LE Audio, Equalizer, Pressure Sensor, Ultra High Quality Audio (UHQA) Technology, Ambient Sound Mode, Gyroscope, Voice Pick Up (VPU) Sensor, Auto Switch, Acceleration Sensor, Hands-free
Battery Talk Time (ANC on)
20 Hour
Earpiece Design
Earbud
Battery Chemistry
Lithium Ion (Li-Ion)
Sound Mode
Stereo
Bluetooth Standard
Bluetooth 6.1
Durability
Water Resistant
Wireless Technology
Bluetooth
Battery Capacity
61 mAh
Compatibility
Samsung Products: Galaxy S26 Series, Galaxy Tab
Form Factor
In-ear
Battery Talk Time (ANC off)
22 Hour
Number of Microphones
6
AI-powered
Yes
Battery Capacity (Charging Case)
530 mAh
Integrated Microphone
Yes
IP Rating
IP57
Active Noise Canceling (ANC)
Yes
Active Noise Canceling (ANC) Technology
Adaptive
Virtual Assistant Supported
Bixby
Earpiece Type
Binaural
Hi-Res Audio
Yes
Product Line
Galaxy Buds4 Pro
Bluetooth Profiles
HFP, AVRCP, A2DP, TMAP, PBP
Charging Method
Case
Operating System Platform
Android
Corded/Wireless
True Wireless
Battery Rechargeable
Yes

Description

Galaxy Buds4 Pro Black 1. Earbuds 2. Charging case 3. Ear tips 4. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.