Galaxy Buds 4 Pro Pink Gold

  • Mfr # SM-R640NZDAXAR
  • Zoro # G322961482
product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Hall Sensor, Gyroscope, Auto Switch, Hands-free, Ultra High Quality Audio (UHQA) Technology, Equalizer, Pressure Sensor, Proximity Sensor, Ambient Sound Mode, Bluetooth LE Audio, Voice Pick Up (VPU) Sensor, Acceleration Sensor
Charging Method
Case
Height
1.2 in
Active Noise Canceling (ANC)
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R640NZDAXAR
Zoro #
G322961482
UPC #
198957273766
Country of Origin
Viet Nam

Dimensions

Height
1.2 in
Charging Case Width
1.11 in
Charging Case Height
2.01 in
Width
0.7 in
Charging Case Depth
2.01 in
Depth
0.8 in

Details

Color
Gold
Item
Earset
Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Hall Sensor, Gyroscope, Auto Switch, Hands-free, Ultra High Quality Audio (UHQA) Technology, Equalizer, Pressure Sensor, Proximity Sensor, Ambient Sound Mode, Bluetooth LE Audio, Voice Pick Up (VPU) Sensor, Acceleration Sensor
Charging Method
Case
Active Noise Canceling (ANC)
Yes
Operating System Platform
Android
Battery Chemistry
Lithium Ion (Li-Ion)
Bluetooth Profiles
AVRCP, HFP, A2DP, TMAP, PBP
Bluetooth Standard
Bluetooth 6.1
Battery Rechargeable
Yes
Active Noise Canceling (ANC) Technology
Adaptive
Durability
Water Resistant
Product Line
Galaxy Buds4 Pro
Battery Talk Time (ANC off)
22 Hour
Integrated Microphone
Yes
Wireless Technology
Bluetooth
IP Rating
IP57
Corded/Wireless
True Wireless
Earpiece Design
Earbud
Number of Microphones
6
Battery Talk Time (ANC on)
20 Hour
Earpiece Type
Binaural
Virtual Assistant Supported
Bixby
Form Factor
In-ear
Sound Mode
Stereo
Battery Capacity (Charging Case)
530 mAh
Hi-Res Audio
Yes
AI-powered
Yes
Compatibility
Samsung Products: Galaxy S26 Series, Galaxy Tab
Battery Capacity
61 mAh

Description

Galaxy Buds4 Pro Pink Gold 1. Earbuds 2. Charging case 3. Ear tips 4. USB cable

Ratings & reviews