Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 4 Pro White

  • Mfr # SM-R640NZWAXAR
  • Zoro # G122961477

product price: 
$
271.99
/ea
Free Shipping & Returns

Key Features

Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Ambient Sound Mode, Acceleration Sensor, Ultra High Quality Audio (UHQA) Technology, Equalizer, Pressure Sensor, Hall Sensor, Proximity Sensor, Gyroscope, Voice Pick Up (VPU) Sensor, Auto Switch, Bluetooth LE Audio, Hands-free
Battery Talk Time (ANC on)
20 Hour
Earpiece Type
Binaural
Earpiece Design
Earbud
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SM-R640NZWAXAR
Zoro #
G122961477
UPC #
198957273582
Country of Origin
Viet Nam

Dimensions

Charging Case Height
2.01 in
Charging Case Width
1.11 in
Depth
0.8 in
Height
1.2 in
Width
0.7 in
Charging Case Depth
2.01 in

Details

Color
White
Item
Earset
Includes
Galaxy Buds4 Pro SM-R640 Earset, Charging Case, Ear Tips (3 sets: S/M/L)
Features
Ambient Sound Mode, Acceleration Sensor, Ultra High Quality Audio (UHQA) Technology, Equalizer, Pressure Sensor, Hall Sensor, Proximity Sensor, Gyroscope, Voice Pick Up (VPU) Sensor, Auto Switch, Bluetooth LE Audio, Hands-free
Battery Talk Time (ANC on)
20 Hour
Earpiece Type
Binaural
Earpiece Design
Earbud
Hi-Res Audio
Yes
Battery Capacity (Charging Case)
530 mAh
AI-powered
Yes
Battery Capacity
61 mAh
Battery Chemistry
Lithium Ion (Li-Ion)
Charging Method
Case
Compatibility
Samsung Products: Galaxy S26 Series, Galaxy Tab
Wireless Technology
Bluetooth
Operating System Platform
Android
Bluetooth Standard
Bluetooth 6.1
Active Noise Canceling (ANC)
Yes
Form Factor
In-ear
Sound Mode
Stereo
Battery Talk Time (ANC off)
22 Hour
Corded/Wireless
True Wireless
Active Noise Canceling (ANC) Technology
Adaptive
Bluetooth Profiles
HFP, PBP, A2DP, AVRCP, TMAP
Battery Rechargeable
Yes
Product Line
Galaxy Buds4 Pro
IP Rating
IP57
Number of Microphones
6
Integrated Microphone
Yes
Durability
Water Resistant
Virtual Assistant Supported
Bixby

Description

Galaxy Buds4 Pro White 1. Earbuds 2. Charging case 3. Ear tips 4. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.