Shop SAMSUNG ELECTRONICS MOBILITY

Galaxy Buds 3 White

  • Mfr # SM-R530NZWAXAR

  • Zoro # G122961446


product price:  $179.99
/ea
Free Shipping & Returns

Key Features

Color
White
Features
Beamforming Microphone, Durable, Comfortable, Touch Control, Equalizer
Earpiece Type
Binaural
Charging Case Width
2.32 in
Depth
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SM-R530NZWAXAR
Zoro #
G122961446
UPC #
887276868073
Country of Origin
Viet Nam

Dimensions

Charging Case Width
2.32 in
Depth
1.3 in
Driver Size
0.43 in
Charging Case Depth
0.96 in
Width
0.7 in
Charging Case Height
1.92 in
Height
0.8 in

Details

Color
White
Item
Earset
Features
Beamforming Microphone, Durable, Comfortable, Touch Control, Equalizer
Earpiece Type
Binaural
Battery Capacity
48 mAh
Battery Talk Time (ANC off)
20 Hour
Form Factor
In-ear
Platform Supported
PC
Integrated Microphone
Yes
Maximum Battery Run Time (ANC on)
1 Day
Product Line
Galaxy Buds3
Corded/Wireless
True Wireless
Wireless Technology
Bluetooth
Active Noise Canceling (ANC)
Yes
Bluetooth Standard
Bluetooth 5.4
Charging Method
Case
Battery Chemistry
Lithium Ion (Li-Ion)
Durability
Sweat Resistant, Rain Resistant, Water Resistant
IP Rating
IP57
Earpiece Controls
Pause, Answer Call
Sound Mode
Stereo
Earpiece Design
Earbud
Number of Microphones
3
Battery Rechargeable
Yes
AI-powered
Yes
Battery Talk Time (ANC on)
8 Hour

Description

Galaxy Buds3 White - 1. Earbuds 2. Charging case 3. USB cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.