Shop FINISH THOMPSON

Magnt Drv Pmp, 1in, Flange, 3/4hp, PP

  • Mfr # DB9P-FF-M205
  • Zoro # G223355557

product price: 
$
1,715.99
/ea
Free Shipping & Returns

Key Features

Nameplate Voltage
208-230/460V AC
Pump Mounting Style
Base-Mounted, Foot-Mounted
Gasket Material
FKM
Best Efficiency Head
50 ft
Shaft Seal Type
Sealless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DB9P-FF-M205
Zoro #
G223355557
UPC #
-
Country of Origin
United States
Nameplate Voltage
208-230/460V AC
Pump Mounting Style
Base-Mounted, Foot-Mounted
Gasket Material
FKM
Best Efficiency Head
50 ft
Shaft Seal Type
Sealless
Ambient Temperature - Minimum
32 Degrees F
Motor Enclosure
Totally Enclosed Fan Cooled
Item
Magnetic Drive Pump
Hazardous Location Class
Class I Division 2
Chemical Compatibility
Feet of Head (Maximum)
67 ft
Media Temperature - Maximum
180 Degrees F
Pump Drive Configuration
Close-Coupled
Inlet Standard
Flange
Drive Coupling Type
Magnetic Coupling
Media Temperature - Minimum
35 Degrees F
Shut Off Pressure - Maximum
29 psi
Frequency
50/60 Hz
Discharge Standard
Flange
Full Load Current
2.5-2.26/1.13A
Specific Gravity (Maximum)
1.8
Phase
Three
Mounting Orientation
Horizontal
Motor Design
Three-Phase
Best Efficiency Flow
26 gpm
Number of Stages
1
Housing Material
Polypropylene
Flow Rate (Maximum)
45 gpm
Pump Design
End Suction
Case Pressure - Maximum
80 psi
Horsepower (Maximum)
3/4 hp
Ambient Temperature - Maximum
180 Degrees F
Priming
Manual
NPSHr
11 ft
Discharge Rotation Increments
0 Degrees
Impeller Material
Polypropylene
Motor Speed (Maximum)
3,450 RPM
Pumping Application
Chemical Transfer, Liquid Transfer
Viscosity (Maximum)
150 cps

Dimensions

Inlet Diameter
1 in
Impeller Diameter
4 9/50 in
Manufacturers Warranty Length
5 yr
Discharge Diameter
1 in

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.