Shop FINISH THOMPSON

Magnt Drv Pmp, 1-1/2in, Flange, 1hp, PP

  • Mfr # DB10P-FF-M219
  • Zoro # G223355700

product price: 
$
1,854.99
/ea
Free Shipping & Returns

Key Features

Chemical Compatibility
Pump Design
End Suction
Specific Gravity (Maximum)
1.8
Impeller Diameter
3 3/4 in
Horsepower (Maximum)
1 hp
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DB10P-FF-M219
Zoro #
G223355700
UPC #
-
Country of Origin
United States

Dimensions

Impeller Diameter
3 3/4 in
Inlet Diameter
1 1/2 in
Discharge Diameter
1 1/2 in
Manufacturers Warranty Length
5 yr

Details

Chemical Compatibility
Pump Design
End Suction
Specific Gravity (Maximum)
1.8
Horsepower (Maximum)
1 hp
Media Temperature - Minimum
35 Degrees F
Hazardous Location Class
Class I Division 2
Inlet Standard
Flange
Shaft Seal Type
Sealless
Shut Off Pressure - Maximum
21.6 psi
Media Temperature - Maximum
180 Degrees F
Priming
Manual
Flow Rate (Maximum)
94 gpm
Frequency
50/60 Hz
Motor Enclosure
Totally Enclosed Fan Cooled
Mounting Orientation
Horizontal
Ambient Temperature - Minimum
32 Degrees F
Drive Coupling Type
Magnetic Coupling
Phase
Three
Discharge Standard
Flange
Pump Drive Configuration
Close-Coupled
Motor Design
Three-Phase
Gasket Material
FKM
Viscosity (Maximum)
150 cps
Housing Material
Polypropylene
Best Efficiency Flow
60 gpm
Discharge Rotation Increments
0 Degrees
Item
Magnetic Drive Pump
Case Pressure - Maximum
80 psi
Motor Speed (Maximum)
3,450 RPM
Feet of Head (Maximum)
50 ft
Best Efficiency Head
44 ft
NPSHr
8 ft
Pumping Application
Chemical Transfer, Liquid Transfer
Impeller Material
Polypropylene
Nameplate Voltage
208-230/460V AC
Full Load Current
3.4-3.0/1.5A
Number of Stages
1
Pump Mounting Style
Base-Mounted, Foot-Mounted
Ambient Temperature - Maximum
180 Degrees F

Description

Magnetic Drive Pump

Restrictions

Hazardous material

Ratings & reviews