Shop FUJI ELECTRIC

Variable Frequency Drive, Gray

  • Mfr # PNL003F1/2-20U-B1B3XX
  • Zoro # G2353727

product price: 
$
3,468.99
/ea
Free Shipping & Returns

Key Features

Standards
UL, CSA, CE
Displays
LED
Torque @ 1 Hz
2
Digital Readout
Yes
With Bypass / No Bypass
With Bypass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PNL003F1/2-20U-B1B3XX
Zoro #
G2353727
UPC #
-
Country of Origin
United States

Dimensions

Width
12.46 in
Depth
16.09 in
Height
53 in
Overall Height
53 in
Overall Width
12 1/2 in
Overall Depth
16 1/8 in

Details

Standards
UL, CSA, CE
Displays
LED
Torque @ 1 Hz
2
Item
Variable Frequency Drive
Digital Readout
Yes
With Bypass / No Bypass
With Bypass
Max. HP
3 hp
Display Type
LED
Max. Output Amps
10.6 A
Output Phase AC
Three
Dynamic Braking
Yes
Enclosure
Totally Enclosed
Input Phase AC
Three
Input Voltage
208V AC
Starting Torque
2
Key Pad Lockout
Yes
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Output Voltage
208V AC
Adjustable Acceleration Time
0 to 3,600 sec
Adjustable Deceleration Time
0 to 3,600 sec
For Use With
3-Phase Inverter Duty Motor
Input Frequency
60 Hz
Control Type
Remote Keypad
Output Frequency Range
0.1 to 120 Hz
Accepts Input Control Signal
Remote Contact
Enclosure Rating
NEMA 1
Ethernet Port Included
No
Color
Gray
Torque Application
Variable Torque
Number of Inputs
(7) Digital; (3) Analog
Maximum Output Current
10.6 A
Maximum Output Power
3 hp
Application
HV AC
Style
Engineered Panel
Control Method
Variable Frequency Control
Brake Chopper Included
No
Input Voltage Range
200V-240V AC +10% / -15%
Output Voltage Range
0V AC to 230V AC
Series
FRENIC EcoPAK
Enclosure Material
Steel
Output Type
Analog, Digital
Number of Outputs
(5) Digital; (2) Analog
IP Rating
IP10
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
10.6 A
Bypass Design
With Bypass
Output Horsepower
3 hp
Number of Outputs - Analog
2
Output Frequency - Minimum
120 Hz
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Outputs - Digital
5
Number of Inputs - Digital
7
Includes Brake Chopper
No
Number of Inputs - Analog
3
Line Contactor Design
With Line Contactor
Output Phase
Three
NEMA Rating
NEMA 1
Accepts External Control Inputs
Yes
Includes Ethernet Port
No
Wire Color
Gray
Container Type
Engineered Panel

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 3 hp, Maximum Output Current 10.6 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.