Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U07N4ZU
  • Zoro # G413302385

product price: 
$
1,374.99
/ea
Free Shipping & Returns

Key Features

Control Method
Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
No
Input Frequency
60/50 Hz
Control Type
Remote Keypad
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U07N4ZU
Zoro #
G413302385
UPC #
3606489739843
Country of Origin
Indonesia
Control Method
Remote
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
No
Input Frequency
60/50 Hz
Control Type
Remote Keypad
Output Voltage
480V AC
Input Voltage
480V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Input Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Output Frequency Range
0.1 to 500 Hz
Start/Stop Control
Programmable
Displays
LED
Enclosure
Open
With Bypass / No Bypass
No Bypass
Item
Variable Frequency Drive
Standards
ATEX INERIS, ATEX Zone, CE Certified, CSA Certified, DNV-GL, EN/IEC 61800-3, EN/IEC 61800-3 Environment 1 Category C2, EN/IEC 61800-3 Environment 2 Category C3, EN/IEC 61800-5-1, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
With Line Contactor / No Line Contactor
With Line Contactor
Display Type
LED
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Ethernet Port Included
Yes
Number of Inputs
(3) Analog, (8) Digital
Number of Outputs
(2) Analog
Enclosure Rating
IP00
Torque Application
Constant Torque, Variable Torque
Application
Process and Utilities
Input Type
Analog, Digital
Input Voltage Range
380V AC to 480V AC
Style
Compact
Series
ATV630
Output Type
Analog, Digital
Maximum Output Current
2.2 A
Maximum Output Power
1 hp
Brake Chopper Included
No
Color
Black/Green
Output Voltage Range
380V AC to 480V AC
Output Frequency - Minimum
500 Hz
Number of Inputs - Digital
8
Output Frequency - Maximum
0.1 Hz
Output Current - Maximum
2.2 A
Number of Outputs - Digital
0
Output Horsepower
1 hp
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Input Phase
Three
Number of Outputs - Analog
2
Bypass Design
No Bypass
IP Rating
IP00
Line Contactor Design
With Line Contactor
Output Phase
Three
Number of Inputs - Analog
3
Includes Brake Chopper
No
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
11 1/4 in
Overall Width
5 1/8 in
Overall Depth
7 3/4 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP00

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.