Variable Frequency Drive, Gray

  • Mfr # PNL002F1/2-20U-B1B3XX
  • Zoro # G2353736
product price: 
$
3,296.99
/ea
Free Shipping & Returns

Key Features

Input Frequency
60 Hz
Key Pad Lockout
Yes
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0 to 3,600 sec
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PNL002F1/2-20U-B1B3XX
Zoro #
G2353736
UPC #
-
Country of Origin
United States
Input Frequency
60 Hz
Key Pad Lockout
Yes
Enclosure
Totally Enclosed
Adjustable Deceleration Time
0 to 3,600 sec
Start/Stop Control
Programmable
Max. HP
2 hp
Item
Variable Frequency Drive
Protection
Drive Thermal Overload, Motor Thermal Overload, Over breaking, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Under voltage
Accepts Input Control Signal
Remote Contact
With Line Contactor / No Line Contactor
With Line Contactor
Adjustable Acceleration Time
0 to 3,600 sec
With Bypass / No Bypass
With Bypass
Output Frequency Range
0.1 to 120 Hz
Control Type
Remote Keypad
Display Type
LED
Input Voltage
208V AC
Displays
LED
Starting Torque
2
For Use With
3-Phase Inverter Duty Motor
Input Phase AC
Three
Dynamic Braking
Yes
Torque @ 1 Hz
2
Standards
UL, CSA, CE
Digital Readout
Yes
Max. Output Amps
7.5 A
Output Phase AC
Three
Output Voltage
208V AC
Output Voltage Range
0V AC to 230V AC
Maximum Output Current
7.5 A
Ethernet Port Included
No
Maximum Output Power
2 hp
Output Type
Analog, Digital
Number of Outputs
(5) Digital; (2) Analog
Color
Gray
Input Voltage Range
200V-240V AC +10% / -15%
Number of Inputs
(7) Digital; (3) Analog
Enclosure Material
Steel
Series
FRENIC EcoPAK
Enclosure Rating
NEMA 1
Torque Application
Variable Torque
Brake Chopper Included
No
Style
Engineered Panel
Control Method
Variable Frequency Control
Application
HV AC
Product Type
Variable Frequency Drive
Includes Ethernet Port
No
Output Frequency - Minimum
120 Hz
Number of Inputs - Analog
3
IP Rating
IP10
Accepts External Control Inputs
Yes
NEMA Rating
NEMA 1
Output Phase
Three
Output Horsepower
2 hp
Line Contactor Design
With Line Contactor
Input Phase
Three
Bypass Design
With Bypass
Output Current - Maximum
7.5 A
Number of Outputs - Analog
2
Number of Inputs - Digital
7
Number of Outputs - Digital
5
Output Frequency - Maximum
0.1 Hz
Includes Brake Chopper
No
Wire Color
Gray
Container Type
Engineered Panel
Sensor Body Style
Engineered Panel

Dimensions

Depth
16.09 in
Width
12.46 in
Height
53 in
Overall Height
53 in
Overall Width
12 1/2 in
Overall Depth
16 1/8 in

Description

Variable Frequency Drive, Input Voltage 208V AC, Input Phase AC Three, Input Frequency 60 Hz, Maximum Output Power 2 hp, Maximum Output Current 7.5 A, Output Voltage 208V AC, Output Phase AC Three, Output Frequency Range 0.1 to 120 Hz, Enclosure Rating NEMA 1

Ratings & reviews