Shop BOSCH
See all product information
Create Account
Template Guide Kit
- Mfr # RA1128
- Zoro # G304845540
product price:Â
$
50.39
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes
Material
Metal
Number of Pieces
8
Compatible Manufacturer Model Number
1613AEVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, PR111, RA1100, RA1161, RA1162, RA1166
Product Type
Router Template Guide Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RA1128
- Zoro #
- G304845540
- UPC #
- 000346485936
- Country of Origin
- China
Details
- Item
- Router Template Guide Kit
- Includes
- Material
- Metal
- Number of Pieces
- 8
- Compatible Manufacturer Model Number
- 1613AEVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, PR111, RA1100, RA1161, RA1162, RA1166
- Product Type
- Router Template Guide Kit
- Shell Material
- Metal
Description
Router Template Guide Kit, Compatible Manufacturer Model Number 1613AEVS, MRC23EVSK, MRF01, MRF23EVS, MRP01, MRP23EVS, PR011, PR111, RA1100, RA1161, RA1162, RA1166, Guide Style Not Applicable, Number of Pieces 8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.