Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV930D37S6
  • Zoro # G313302331

product price: 
$
9,051.99
/ea
Free Shipping & Returns

Key Features

Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D37S6
Zoro #
G313302331
UPC #
3606481325051
Country of Origin
India
Start/Stop Control
Programmable
With Line Contactor / No Line Contactor
With Line Contactor
Output Phase AC
Three
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Control Type
Local and Remote
Adjustable Deceleration Time
0.01 to 9,999 sec
Adjustable Acceleration Time
0.01 to 9,999 sec
Output Voltage
600V AC
Input Phase AC
Three
Control Method
Local and Remote
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Enclosure
Open
Input Voltage
600V AC
Dynamic Braking
Yes
Output Frequency Range
599 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Input Frequency
60/50 Hz
With Bypass / No Bypass
No Bypass
Enclosure Rating
IP20
Number of Outputs
(2) Analog, (2) Digital
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
Yes
Input Type
Analog, Digital
Number of Inputs
(10) Digital, (3) Analog
Application
Industrial
Series
ATV930
Output Type
Analog, Digital
Brake Chopper Included
Yes
Output Voltage Range
600V AC
Maximum Output Current
55 A
Input Voltage Range
600V AC
Style
Compact
Color
Black/Green
Maximum Output Power
60 hp
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Output Horsepower
60 hp
Output Frequency - Maximum
599 Hz
Output Phase
Three
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Bypass Design
No Bypass
Output Current - Maximum
55 A
Number of Outputs - Analog
2
Number of Inputs - Analog
3
IP Rating
IP20
Number of Outputs - Digital
2
Input Phase
Three
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Width
13 in
Overall Depth
11 3/4 in
Overall Height
32 3/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 60 hp, Maximum Output Current 55 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.