Variable Frequency Drive, Black/Green

  • Mfr # ATV930D22S6
  • Zoro # G113302272
product price: 
$
6,343.99
/ea
Free Shipping & Returns

Key Features

Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
Control Method
Local and Remote
Control Type
Local and Remote
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D22S6
Zoro #
G113302272
UPC #
3606481325037
Country of Origin
United States
Digital Readout
Output Current; Output Frequency; Output Voltage
Adjustable Acceleration Time
0.01 to 9,999 sec
Dynamic Braking
Yes
Control Method
Local and Remote
Control Type
Local and Remote
Input Phase AC
Three
Start/Stop Control
Programmable
Input Voltage
600V AC
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Voltage
600V AC
With Line Contactor / No Line Contactor
With Line Contactor
Enclosure
Open
With Bypass / No Bypass
No Bypass
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Output Frequency Range
599 Hz
Item
Variable Frequency Drive
Output Phase AC
Three
Input Frequency
60/50 Hz
Standards
CE Certified, CSA Certified, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV, WEEE
Output Type
Analog, Digital
Output Voltage Range
600V AC
Torque Application
Constant Torque, Variable Torque
Number of Outputs
(2) Analog, (2) Digital
Brake Chopper Included
Yes
Series
ATV930
Enclosure Rating
IP20
Number of Inputs
(10) Digital, (3) Analog
Input Type
Analog, Digital
Ethernet Port Included
Yes
Application
Industrial
Style
Compact
Color
Black/Green
Maximum Output Power
40 hp
Maximum Output Current
34 A
Input Voltage Range
600V AC
Number of Inputs - Digital
10
Product Type
Variable Frequency Drive
Number of Outputs - Analog
2
Output Current - Maximum
34 A
Includes Ethernet Port
Yes
Output Phase
Three
Input Phase
Three
Output Frequency - Minimum
599 Hz
IP Rating
IP20
Includes Brake Chopper
Yes
Number of Outputs - Digital
2
Line Contactor Design
With Line Contactor
Output Horsepower
40 hp
Bypass Design
No Bypass
Number of Inputs - Analog
3
Output Frequency - Maximum
599 Hz
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Height
22 3/8 in
Overall Depth
9 1/2 in
Overall Width
9 5/8 in

Description

Variable Frequency Drive, Input Voltage 600V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 40 hp, Maximum Output Current 34 A, Output Voltage 600V AC, Output Phase AC Three, Output Frequency Range 599 Hz, Enclosure Rating IP20

Ratings & reviews