Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630C22N4US
  • Zoro # G522730239

product price: 
$
32,274.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Series
Altivar Process ATV600
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C22N4US
Zoro #
G522730239
UPC #
-
Country of Origin
United States
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Series
Altivar Process ATV600
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Output Frequency - Minimum
0 Hz
Control Type
PLC
Output Voltage
380-480V AC
Output Horsepower
250 hp, 350 hp
Output Type
Analog, Digital, Relay
Color
Black/Green
Input Frequency
60/50 Hz
Number of Outputs - Analog
2
IP Rating
IP21
Line Contactor Design
With Line Contactor
Dynamic Braking
No
Torque Application
Constant Torque, Variable Torque
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Output Current - Maximum
427 A
Bypass Design
No Bypass
Application
Process and Utilities
Adjustable Deceleration Time
0.01 to 9999 sec
Includes Communication Port
Yes
Input Type
Analog, Digital
Item
Variable Speed Drive
Number of Inputs - Digital
8
Input Voltage
380-480V AC
Start/Stop Control
Programmable
Number of Inputs - Analog
3
Number of Outputs - Relay
3
Includes Brake Chopper
No
Output Phase
Three
Adjustable Acceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
160 kW, 220 kW
Output Frequency - Maximum
500 Hz
Number of Outputs - Digital
0
Product Type
Variable Frequency Drive
Includes EMI Filter
Yes
Input Phase
Three
Style
Chassis
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
440 mm
Overall Depth
380 mm
Overall Height
1,195 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.