Shop ZORO SELECT

Engine Driven Utility Pump, 179cc, 3" NPT

  • Mfr # 6CGH3
  • Zoro # G3212632

product price: 
$
523.99
/ea
Free Shipping & Returns

Key Features

GPM of Water @ 20 Ft. of Head
248
GPM of Water @ 50 Ft. of Head
182
Engine Brand
Koshin
Width
17 in
Mechanical Seal
Buna N, Carbon Ceramic, Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6CGH3
Zoro #
G3212632
UPC #
190735539811
Country of Origin
Japan
GPM of Water @ 20 Ft. of Head
248
GPM of Water @ 50 Ft. of Head
182
Engine Brand
Koshin
Mechanical Seal
Buna N, Carbon Ceramic, Stainless Steel
Sensor Type
Low Oil
Max. Suction Lift
26 ft
GPM of Water @ 10 Ft. of Head
264
Seal Material
Buna-N/Carbon Ceramic/Stainless Steel
Tank Capacity
3.8 qt
Check Valve
Buna N
GPM of Water @ 40 Ft. of Head
209
Outlet
3" NPT
GPM of Water @ 70 Ft. of Head
119
GPM of Water @ 30 Ft. of Head
227
Self-Priming
Yes
Max. Pressure
35.5 psi
Roll Bar Frame
Steel
Application
General Purpose
Solids Handling Capacity
1/8"
Max. Head
90 ft
GPM of Water @ 60 Ft. of Head
158
Item
Engine Driven Pump
HP
6 hp
Inlet
3 in NPT
Impeller Material
Cast Iron
Material of Construction
Aluminum
Temp. Range
41 Degrees to 113 Degrees F
Includes
Manual
Agency Compliance
EPA/CARB
Impeller Type
Semi-Open
Engine/Motor Type
Gas
Number of Impellers
1
Casing Adapter
Aluminum
Volute/Wear Plate
Cast Iron
Ignition Type
Recoil-Start
Engine RPM
3600
Discharge Standard
NPT
Maximum Discharge Pressure
36 psi
Body Material
Aluminum
Flow Rate @ 60 Ft. of Head
158 gpm
Pump Mechanism
Centrifugal
Inlet Standard
NPT
Volute Material
Cast Iron
Flow Rate @ 40 Ft. of Head
209 gpm
Discharge
3 in NPT
RPM
3,600 RPM
Power Source
Gas Engine
Impeller Design
Semi-Open
Frame Design - Pumps
Full Tubular Frame
Standards
EPA/CARB
Feet of Head - Maximum
90 ft
Rotation Speed - Maximum
3,600 RPM
Frame Design
Roll Cage
Suction Lift - Maximum
26 ft
Horsepower
6 hp
Discharge Pressure - Maximum
36 psi
Power Source - TS Only
Gas Engine
Power Source - old
Gas Engine

Dimensions

Width
17 in
Length
22 in
Height
20"
Engine Size
179 cc
Max. Diameter Solids
1/8 in
Overall Height
20 in
Overall Length
22 in
Overall Width
17 in
Inlet Dia.
3 in
Discharge Dia.
3 in
Solids Diameter - Maximum
1/8 in
Discharge Diameter
3 in
Inlet Diameter
3 in
Wire Rope Length
22 in

Description

Engine Driven Pump, Engine Size 179 cc, HP 6 hp, Tank Capacity 3.8 qt, Ignition Type Recoil-Start, Pump Mechanism Centrifugal, Body Material Aluminum, Volute Material Cast Iron, Seal Material Buna-N/Carbon Ceramic/Stainless Steel, Flow Rate @ 40 Ft. of Head 209 gpm, Flow Rate @ 60 Ft. of Head 158 gpm, Max. Head 90 ft, Max. Suction Lift 26 ft, Frame Design - Pumps Full Tubular Frame, Impeller Design Semi-Open, Maximum Discharge Pressure 36 psi, Max. Diameter Solids 1/8 in, Inlet 3 in NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.