DISHWASHER PUMP, FSP, 1.4HP, 1PH, 45GPM, 1EA

  • Mfr # F143254ET1F
  • Zoro # G624972056
product price: 
$
1,008.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
45 gpm
Series
FSP
Phase
Single
Horsepower
1 1/2 hp
Impeller Diameter
4 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F143254ET1F
Zoro #
G624972056
UPC #
-
Country of Origin
United States
Item
Pump
Flow Rate (Maximum)
45 gpm
Series
FSP
Phase
Single
Horsepower
1 1/2 hp
Inlet Position
Center
Shaft Seal Type
Mechanical
Priming
Manual
Media Temperature - Maximum
400 Degrees F
Drive Coupling Type
No Coupling
Shaft Material
300 Stainless Steel
Hazardous Location Class
Not Rated
Suction Lift - Maximum
8 ft
Chemical Compatibility
Impeller Material
304 Stainless Steel
Motor Enclosure
Totally Enclosed Fan Cooled
Shut Off Pressure - Maximum
80 ft of head
Full Load Current
16.6/9.0-8.3
Mounting Orientation
Horizontal, Vertical
Pump Design
End Suction
Shaft Seal Material
316 Stainless Steel, Carbon/Silicon Carbide Faces, FKM
Case Pressure - Maximum
125 psi
Best Efficiency Flow
39 gpm
Discharge Position
Center
Media Temperature - Minimum
0 Degrees F
Pumping Application
Boiler Feed, Booster Services, Condensate Return, Coolant Recirculating, Cooling and Heat Transfer, Decorative Water, Dewatering, Drainage, Evaporative Cooling, Filtration, Irrigation, Jockey Pump Services, Liquid Transfer, Reverse Osmosis and Water Treatment, Spraying Systems, Vaporizers, Water Circulation
Discharge Rotation Increments
90 Degrees
Feet of Head (Maximum)
78 ft
Nameplate Voltage
115/208-230
NPSHr
20 ft
Number of Stages
1
Motor Design
Capacitor-Start/Run
Pump Housing Material
Stainless Steel
Best Efficiency Head
67 ft
Standards
UL Recognized Motor
Viscosity (Maximum)
1 cps
Volute Material
304 Stainless Steel
Discharge Orientation
Top

Dimensions

Impeller Diameter
4 3/8 in
Solid Diameter (Maximum)
0.24 in
Inlet Diameter
1 1/4 in
Shaft Outer Diameter
5/8 in
Discharge Diameter
1 in
Motor Frame Size
56J

Description

Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1 1/2 hp, Nameplate Voltage 115/208-230, Motor Enclosure Totally Enclosed Fan Cooled, Flow Rate @ 5 ft of Head (Maximum) Not Applicable, Flow Rate @ 15 ft of Head (Maximum) Not Applicable, Priming Manual, Cord Length Not Applicable, Best Efficiency Head 67 ft

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews