Shop PERFORMANCE TOOL
See all product information
Create Account
15 pc. Storage Bin Set, Stackable, Interlocking, Removable, Red/Blue
- Mfr # W5195
- Zoro # G323311170
product price:Â
$
41.99
/ea
Key Features
Color
Red, Blue
Material
Plastic
Includes
9 Small Storage Bins, 6 Large Storage Bins
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W5195
- Zoro #
- G323311170
- UPC #
- 39564551956
- Country of Origin
- China
Details
- Color
- Red, Blue
- Material
- Plastic
- Item
- Storage Bins
- Includes
- 9 Small Storage Bins, 6 Large Storage Bins
Description
The Performance Tool W5195 is a versatile 15-piece Storage Bin Set ideal for organizing your home, office, or workshop. These bins can be stacked vertically or aligned horizontally, offering flexible storage solutions. Featuring interlocking mounting rails, the bins are secure yet easily removable for convenience. The set includes red bins measuring 6-1/2 inches long by 4 inches wide by 3 inches high, and blue bins measuring 9-1/4 inches long by 6 inches wide by 5 inches high.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.