Shop PERFORMANCE TOOL
See all product information
Create Account
4-Drawer Storage Bin, Interlocking, Transparent Drawers, Wall Mount
- Mfr # W5911
- Zoro # G523310331
product price:Â
$
21.99
/ea
Key Features
Color
Black, Red
Load Capacity
40 lbs
Material
Polypropylene
Overall Width
7.75 in
Overall Height
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W5911
- Zoro #
- G523310331
- UPC #
- 39564135279
- Country of Origin
- China
- Color
- Black, Red
- Load Capacity
- 40 lbs
- Material
- Polypropylene
- Item
- Storage Drawers
- Type
- Organizer
Dimensions
- Overall Width
- 7.75 in
- Overall Height
- 6.25 in
- Overall Depth
- 11.25 in
Description
The Performance Tool interlocking bin design offers versatile storage options that can be mounted vertically or horizontally, allowing you to customize your storage system. With transparent drawers, you can easily identify the contents of each drawer, making it easy to find what you need. This multipurpose bin is perfect for organizing small items such as tools, nuts, bolts, screws, and more, helping you keep your workspace neat and tidy. The impact-resistant polypropylene construction ensures durability and longevity. The drawer catches prevent accidental tip-outs, while the wall mount notches make it easy to install and use. Choose the Performance Tool interlocking bin for secure and versatile storage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.