Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KL546
- Zoro # G323358304
product price:Â
$
83.25
/ea
Key Features
NEMA Enclosure Rating
1, 13, 3, 3S, 4, 4X, 6, 6P
Roller Width
0.32 in
Standards
CE, CSA Certified, RoHS, UL Listed
Compatible with Series
E50
Compatible with Brand
Eaton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KL546
- Zoro #
- G323358304
- UPC #
- 782113298689
- Country of Origin
- Mexico
Dimensions
- Roller Width
- 0.32 in
- Arm Depth
- 2 in
- Arm Length - Minimum
- 2 in
- Arm Length - Maximum
- 2 in
- Roller Diameter
- 0.75 in
- Arm Width
- 0.67 in
- Manufacturer Warranty Length
- 1 yr
Details
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Compatible with Series
- E50
- Compatible with Brand
- Eaton
- Compatible Manufacturer Part Number
- 10316, E50, E50 6P+
- Series
- E50
- IP Rating
- IP67
- Roller Position
- Front
- Operating Temperature - Maximum
- 200 Degrees F
- Item
- Limit Switch Lever Arm
- Arm Material
- Stainless Steel
- Roller Material
- Nylatron
- Operating Temperature - Minimum
- 10 Degrees F
- Actuator Style
- Roller-Lever Arm
- Arm Adjustability
- Fixed
- Compatible with Manufacturer Model Number
- 10316, E50, E50 6P+
- Compatible Manufacturer Model Number
- 10316, E50, E50 6P+
Description
Limit Switch Lever Arm, Roller Position Front, Roller Width 0.32 in, Arm Material Stainless Steel, Roller Material Nylatron, Arm Width 0.67 in, Arm Depth 2 in