Limit Switch

  • Mfr # LS-S20A-OR
  • Zoro # G123360132
product price: 
$
205.99
/ea
Free Shipping & Returns

Key Features

Standards
RoHS, UL Listed
Body Material
Thermoplastic
Electrical Connection
Screw Terminal
Arm Width
0.23 in
IP Rating
IP66, IP67
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LS-S20A-OR
Zoro #
G123360132
UPC #
786685392646
Country of Origin
Germany

Dimensions

Arm Width
0.23 in
Overall Width
1.32 in
Overall Height
6.5 in
Mounting Hole Diameter
4.06 mm
Actuator Length
4.96 in
Manufacturer Warranty Length
1 yr
Overall Depth
1.22 in

Details

Standards
RoHS, UL Listed
Body Material
Thermoplastic
Electrical Connection
Screw Terminal
IP Rating
IP66, IP67
Item
Limit Switch
DC Contact Rating
3 A @ 24 V
Number of Mounting Holes
2
Lamp Type
No Lamp Module Included
Contact Form
2NO
Mounting Hole Horizontal Center to Center Distance
22 mm
Plunger Adjustability
Fixed
Operating Temperature - Maximum
158 Degrees F
Includes Actuator
Actuator Included
Directional Movement
Omnidirectional
Mounting Hole Vertical Center to Center Distance
43 mm
Boot Sealed Actuator
No Boot Included
Operating Force - Maximum
8 N
Operating Torque - Maximum
1.77 in-lb
Series
LS-Titan
AC Contact Rating
6 A @ 240 V
Contact Action
Slow-Action
Body Configuration
Non Plug-In
Actuator Style
Flexible Rod Wobble
Operating Force - Minimum
1 N
Mounting Style
Surface
Action
Momentary/Momentary
NEMA Enclosure Rating
3, 3S, 4X, 6P
Arm Adjustability
Fixed
Operating Temperature - Minimum
-13 Degrees F

Description

Limit Switch, Electrical Connection Screw Terminal, IP Rating IP66, IP67

Ratings & reviews