Shop EATON
See all product information
Create Account
Limit Switch
- Mfr # E50KW2
- Zoro # G123354308
product price:Â
$
50.75
/ea
Key Features
Arm Length - Maximum
9 in
Compatible with Series
E50
IP Rating
IP67
Manufacturer Warranty Length
1 yr
Arm Length - Minimum
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E50KW2
- Zoro #
- G123354308
- UPC #
- 782113290768
- Country of Origin
- Mexico
Dimensions
- Arm Length - Maximum
- 9 in
- Manufacturer Warranty Length
- 1 yr
- Arm Length - Minimum
- 1 in
- Arm Depth
- 3.4 in
Details
- Compatible with Series
- E50
- IP Rating
- IP67
- Operating Temperature - Minimum
- 14 Degrees F
- Arm Material
- Nylon
- Series
- E50
- Standards
- CE, CSA Certified, RoHS, UL Listed
- Actuator Style
- Flexible Rod Wobble
- Compatible Manufacturer Part Number
- E50DW1, E50DWZ
- Arm Adjustability
- Adjustable
- Item
- Wobble Stick Actuator
- NEMA Enclosure Rating
- 1, 13, 3, 3S, 4, 4X, 6, 6P
- Operating Temperature - Maximum
- 201 Degrees F
- Compatible with Brand
- Eaton
- Compatible with Manufacturer Model Number
- E50DW1, E50DWZ
- Compatible Manufacturer Model Number
- E50DW1, E50DWZ
- Compatible Series
- E50
Description
Wobble Stick Actuator, Roller Position Not Applicable, Roller Width Not Applicable, Arm Material Nylon, Roller Material Not Applicable, Arm Width Not Applicable, Arm Depth 3.4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.