Terminal Block
- Mfr # 790433
- Zoro # G323561704
product price:Â
$
19.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 790433
- Zoro #
- G323561704
- UPC #
- -
- Country of Origin
- India
Description
Feed-through terminal block designed for secure and reliable electrical connections in industrial control panels. It provides strong screw-type clamping for stable current transfer and is ideal for DIN rail mounted wiring systems. Specifications: -Type: Feed-Through Terminal Block -Series: CLIPLINE OTTA 6 -Number of Connections: 2 -Rated Voltage: 800 V (IEC) -Rated Current: 41 A -Wire Range: 0.1 - 6 mm sq (AWG 26-10) -Connection Type: Bolt / Screw Connection -Mounting Type: DIN Rail (NS 35/7.5, NS 35/15, NS 32) -Width: 11 mm -Color: Grey -Insulation Material: Polyamide (PA) -Flammability Rating: UL 94 V0 -Operating Temperature: -60 deg C to +110 deg C
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.