Triangle Small File
- Mfr # 500685
- Zoro # G323583188
product price:Â
$
8.04
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 500685
- Zoro #
- G323583188
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triangle File Small Size Precision Hand File Durable Steel Ergonomic Grip - 500685 Professional Triangle Hand File This triangle type small hand file is built for controlled material removal where access is limited and accuracy matters. The triangular profile helps reach corners and tight angles while maintaining a consistent filing rate for clean, repeatable results. With a 200mm overall length, it balances compact handling and steady guidance. Tool grade raw materials and Chromium Molybdenum Alloy Steel support durability for long-term professional use, while the impact plastic handle helps maintain a secure, comfortable grip between passes. Key Benefits Triangle file shape supports precise filing in corners, grooves, and tight spaces. 200mm overall length offers control for detail work and steady handling. Chromium Molybdenum Alloy Steel delivers high durability and consistent filing rate. Tool grade raw materials help withstand heavy professional use over time. Impact plastic handle improves comfort and reduces slipping during repeated strokes. Handle design helps maintain grip to the surface when setting it down. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of a triangle profile, robust alloy steel, and an ergonomic handle supports consistent performance across demanding, repetitive filing tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.