Shop GENIUS TOOLS
Create Account
10in Round Machinists File (Second Cut)
- Mfr # 500210
- Zoro # G923579888
original price:Â $15.50 , new price: $13.95 , 10 percent off
new price:Â
$
13.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 500210
- Zoro #
- G923579888
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Machinists File 10 Inch Round Type Second Cut Precision Steel Durable Hand Tool - 500210 Machinists File This 10-inch round type machinists file is built for controlled, accurate material removal with a second-cut tooth pattern. Its round profile suits precision filing where consistent contact and steady cut rate matter, while the overall 370mm length supports reach and leverage in hand. Manufactured from tool-grade raw materials and Chromium Molybdenum Alloy Steel, it's designed for long-term professional use with dependable durability. An impact plastic handle with an added ring helps maintain grip to the surface when setting the tool down. Key Benefits 10-inch round machinists file, second cut, for smooth and controlled filing. 370mm overall length provides reach, balance, and improved working control. Tool-grade raw materials support long service life in professional environments. Chromium Molybdenum Alloy Steel delivers durability and consistent filing rate. Impact plastic handle improves comfort and resists wear during extended use. Handle ring helps maintain grip to the surface when placing tool down. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 500210. A practical balance of precision, ergonomic handling, and long-term reliability for demanding shop use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.