Variable Frequency Drive, Black

  • Mfr # ATV340U22N4E
  • Zoro # G3617197
product price: 
$
1,339.99
/ea
Free Shipping & Returns

Key Features

Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Height
10.63 in
Width
3.35 in
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV340U22N4E
Zoro #
G3617197
UPC #
785901714248
Country of Origin
Indonesia

Dimensions

Height
10.63 in
Width
3.35 in
Depth
9.15 in
Overall Height
10 5/8 in
Overall Depth
9 1/8 in
Overall Width
3 3/8 in

Details

Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Output Voltage
480V AC
With Line Contactor / No Line Contactor
With Line Contactor
Max. Output Amps
7.9 A, 8 A, 9.7 A, 10.1 A
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Max. HP
3 hp
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Item
Variable Frequency Drive
Control Method
Constant Torque Standard, Optimized Torque Mode, Variable Torque Standard
Dynamic Braking
No
Display Type
None
Input Frequency
60/50 Hz
Input Voltage
480V AC
Digital Readout
No
Input Phase AC
Three
Torque Application
Constant Torque, Variable Torque
Maximum Output Current
7.2 A
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Type
Analog, Digital
Input Voltage Range
380 to 480V AC
Output Phase AC
Three
Series
Altivar Machine ATV340
Maximum Output Power
3 hp
Start/Stop Control
Programmable
Output Voltage Range
323V AC to 528V AC
Displays
None
Number of Outputs
(3) Analog; (8) Discrete
Enclosure Rating
NEMA 1
Output Type
Analog
Adjustable Deceleration Time
0.01 to 9,999 sec
Color
Black
Output Frequency Range
0.1 to 599 Hz
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Enclosure
Open
Brake Chopper Included
Yes
With Bypass / No Bypass
No Bypass
Application
Industrial Process and Utilities
Ethernet Port Included
Yes
Key Pad Lockout
None
Style
Ethernet
Number of Inputs - Analog
2
IP Rating
IP20
Includes Brake Chopper
Yes
Includes Ethernet Port
Yes
Input Phase
Three
Bypass Design
No Bypass
NEMA Rating
NEMA 1
Number of Outputs - Analog
3
Line Contactor Design
With Line Contactor
Output Phase
Three
Output Current - Maximum
7.2 A
Output Horsepower
3 hp
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.1 Hz
Output Frequency - Minimum
599 Hz
Keypad Lockout
None
Wire Color
Black
Container Type
Ethernet

Description

Variable Speed Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 50/60 Hz, Maximum Output Power 3 hp, Maximum Output Current 7.2 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews