Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black

  • Mfr # ATV340D18N4E
  • Zoro # G0196597

product price: 
$
3,648.99
/ea
Free Shipping & Returns

Key Features

Output Voltage
480V AC
Height
15.16 in
Max. HP
25 hp, 30 hp
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV340D18N4E
Zoro #
G0196597
UPC #
785901743897
Country of Origin
Indonesia
Output Voltage
480V AC
Max. HP
25 hp, 30 hp
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Protection
Break on the control circuit, DC Bus overvoltage, Exceeding limit speed, Input supply loss, Line supply overvoltage, Line supply undervoltage, Motor phase loss, Output overcurrent between motor phase and earth, Output overcurrent between motor phases, Overcurrent, Overheating, Safe torque off, Short-circuit between motor phase and earth, Short-circuit between motor phases, Thermal protection
Standards
EN/IEC 61800-3, Environment 1 Category C2 EN/IEC 61800-3, Environment 2 Category C3 EN/IEC 61800-3, EN/IEC 61800-5-1, IEC 60721-3, IEC 61508, IEC 13849-1, UL 618000-5-1
Digital Readout
No
Input Voltage
480V AC
For Use With
Three-phase supply voltage: 380...480 V 50/60 Hz
Item
Variable Frequency Drive
Max. Output Amps
50.6 A, 59 A, 62.1 A, 70 A
Control Method
Variable Torque Standard, Optimized Torque Mode, Constant Torque Standard
Input Frequency
60/50 Hz
Display Type
None
Input Phase AC
Three
Output Voltage Range
323V AC to 528V AC
Number of Outputs
(3) Analog; (8) Discrete
With Bypass / No Bypass
No Bypass
Maximum Output Power
30 hp
Application
Industrial Process and Utilities
Number of Inputs
(2) Analog; (1) Discrete; (3) Relay
Enclosure
Open
Ethernet Port Included
Yes
Key Pad Lockout
None
Torque Application
Constant Torque, Variable Torque
Brake Chopper Included
Yes
Style
Ethernet
Displays
None
Maximum Output Current
46 A
Series
Altivar Machine ATV340
Enclosure Rating
NEMA 1
Adjustable Deceleration Time
0.01 to 9,999 sec
Output Phase AC
Three
Color
Black
Start/Stop Control
Programmable
Output Type
Analog
Adjustable Acceleration Time
0.01 to 9,999 sec
Input Type
Analog, Digital
Input Voltage Range
380 to 480V AC
Output Frequency Range
0.1 to 599 Hz
Input Phase
Three
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
IP Rating
IP20
Includes Brake Chopper
Yes
Line Contactor Design
With Line Contactor
Number of Inputs - Analog
2
Number of Outputs - Analog
3
Product Type
Variable Frequency Drive
Output Frequency - Minimum
599 Hz
Includes Ethernet Port
Yes
Output Current - Maximum
46 A
NEMA Rating
NEMA 1
Keypad Lockout
None
Output Horsepower
30 hp
Output Phase
Three
Wire Color
Black
Container Type
Ethernet
Sensor Body Style
Ethernet

Dimensions

Height
15.16 in
Width
7.09 in
Depth
9.8 in
Overall Height
5 1/8 in
Overall Depth
9 3/4 in
Overall Width
7 1/8 in

Description

Variable Frequency Drive, Input Voltage 480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 30 hp, Maximum Output Current 46 A, Output Voltage 480V AC, Output Phase AC Three, Output Frequency Range 0.1 to 599 Hz, Enclosure Rating NEMA 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.