Shop GAI-TRONICS
See all product information
Create Account
Solar Panel Interface Kit
- Mfr # SPK200
- Zoro # G3769818
product price:Â
$
592.99
/ea
Free Shipping & Returns
Key Features
Includes
Charge Regulator Module, Mounting Hardware, Wiring Harness
For Use With
Solar Panel and Enclosure
Material
Cardboard
Height (In.)
5 1/4 in
Width (In.)
9 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPK200
- Zoro #
- G3769818
- UPC #
- -
- Country of Origin
- United States
- Item
- Solar Panel Interface Kit
- Includes
- Charge Regulator Module, Mounting Hardware, Wiring Harness
- For Use With
- Solar Panel and Enclosure
- Material
- Cardboard
- Compatible Manufacturer Part Number
- GTRFP7784-108, XB001
- Product Type
- Solar Panel Interface Kit
Description
Solar Panel Interface Kit, Material Cardboard, Height (In.) 5-1/4, Width (In.) 9-1/4, Length (In.) 25, For Use With 46AX93 Solar Panel and 46AX89 Enclosure, Includes Solar Panel Pole Mounting Kit and Charge Regulator Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.