Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Long Life Battery Enclosure
- Mfr # XB001
- Zoro # G3769845
product price:Â
$
831.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) Screws, (4) Washers, Enclosure Assembly, Wiring Harness with Weatherproof Plug
For Use With
Solar or Portable Power for Amplified Speaker-Requires 46AX91
Material
Engineered Plastic
Width (In.)
9 1/4 in
Housing
NEMA 3R Rated, Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XB001
- Zoro #
- G3769845
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 9 1/4 in
- Height (In.)
- 13 in
- Depth (In.)
- 4 in
Details
- Item
- Battery Enclosure
- Includes
- (4) Screws, (4) Washers, Enclosure Assembly, Wiring Harness with Weatherproof Plug
- For Use With
- Solar or Portable Power for Amplified Speaker-Requires 46AX91
- Material
- Engineered Plastic
- Housing
- NEMA 3R Rated, Plastic
- Voltage
- 12 V DC
- Compatible Product Type
- Public Address Speaker
- Product Type
- Battery Enclosure
- Resistance Properties
- Weatherproof
Description
Weatherproof Long Life Battery Enclosure, Material Engineered Plastic, Height (In.) 13, Depth (In.) 4, Width (In.) 9-1/4, NEMA 3R Rated, Plastic Housing, For Use With Solar or Portable Power for Amplified Speaker-Requires 46AX91, Includes Wiring Harness
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.