Shop GAI-TRONICS
See all product information
Create Account
Weatherproof Power Supply Kit
- Mfr # 190-002PS
- Zoro # G3769790
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Includes
1/2 in Conduit Hub, 1/2 in x 3 in Galvanized Conduit Nipple, 2-Gang Electrical Box, Box Cover, DC Power Cable Harness, Gasket, Mounting Bracket, Mounting Screws, Tamper-Proof Torx Bit, Tamper-Resistant Screws
For Use With
Addressable Amplified Speaker
Material
Aluminum
Housing
Aluminum, NEMA 4X Rated
Length (In.)
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 190-002PS
- Zoro #
- G3769790
- UPC #
- -
- Country of Origin
- China
- Item
- Weatherproof Power Supply Kit
- Includes
- 1/2 in Conduit Hub, 1/2 in x 3 in Galvanized Conduit Nipple, 2-Gang Electrical Box, Box Cover, DC Power Cable Harness, Gasket, Mounting Bracket, Mounting Screws, Tamper-Proof Torx Bit, Tamper-Resistant Screws
- For Use With
- Addressable Amplified Speaker
- Material
- Aluminum
- Housing
- Aluminum, NEMA 4X Rated
- Voltage
- 15 V DC
- Watts
- 25 W
- Resistance Properties
- Weatherproof
- Product Type
- Power Supply
- Compatible Product Type
- Public Address Speaker
Dimensions
- Length (In.)
- 15 in
- Height (In.)
- 5 in
- Width (In.)
- 15 in
Description
Weatherproof Power Supply Kit, Material Aluminum, Height (In.) 5, Width (In.) 15, Length (In.) 15, NEMA 4X Rated, Aluminum Housing, Voltage 120, 25 Watts, For Use With Addressable Amplified Speaker, Includes (2) Gang Outlet Box, Power Supply, Nipple, Bracket, Hardware
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.