RF Module Programming Kit, 5-5/8 In. W
- Mfr # 19101-024
- Zoro # G3344741
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Includes
Programming Cable
For Use With
Programming RF Amplified Speakers
Material
Cardboard
Width (In.)
5 5/8 in
Length (In.)
5 5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 19101-024
- Zoro #
- G3344741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width (In.)
- 5 5/8 in
- Length (In.)
- 5 5/8 in
- Depth (In.)
- 3 5/8 in
Details
- Item
- Programming Module Kit
- Includes
- Programming Cable
- For Use With
- Programming RF Amplified Speakers
- Material
- Cardboard
- Product Type
- Programming Module Kit
- Compatible Product Type
- Programming RF Amplified Speaker
Description
RF Module Programming Kit, Material Cardboard, Depth (In.) 3-5/8, Width (In.) 5-5/8, Length (In.) 5-5/8, For Use With Programming RF Amplified Speakers, Includes Software Programming Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.