Indexable Insert Drill, 1", TCF
- Mfr # 5578400
- Zoro # G3777424
product price:Â
$
542.99
/ea
Free Shipping & Returns
Key Features
Diameter
1"
Ratio
2xD
Overall Length
122.22mm
Mounting Style
Screw Clamp
Shank Dia.
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5578400
- Zoro #
- G3777424
- UPC #
- 4050841104234
- Country of Origin
- Canada
- Item
- Indexable Insert Drill
- Ratio
- 2xD
- Mounting Style
- Screw Clamp
- Cutting Direction
- Right Hand
- Flanged Shank
- Yes
- ANSI Code
- TCF0781R2SLR100C
- Central Insert Style
- TCF
- Flute Type
- Slow Spiral
- ISO Number
- TCF0781R2SLR100C
- Number of Inserts
- 2
- Drilling Application
- 45 Degrees Corner, Blind Hole, Chain, Convex, Cross Hole, Half Cylindrical, Inclined Entry, Inclined Exit, X-Offset
- Toolholder Style
- TCF
- Shank Type - Machining
- Round with Flat and Side Lock
- Spiral Direction
- Right Hand
- Coolant Fed
- Coolant Through
- Number of Coolant Holes
- 2
- Measurement System
- Fractional Inch
Dimensions
- Diameter
- 1"
- Overall Length
- 122.22mm
- Shank Dia.
- 1 in
- Shank Length
- 56.00mm
- Depth x Dia. Ratio
- 2xD
- Flute Length
- 62.20mm
- Min. Drill Dia.
- 19.84mm
- Max. Drilling Depth
- 40.39mm
- Max. Drill Dia.
- 20.34mm
- Seat Size
- C
- Wire Rope Length
- 122.22mm
- Length
- 122.22mm
Description
Indexable Insert Drill, 2xD, Max. Drilling Depth 40.39mm, TCF0781R2SLR100C, TCF, Coolant Through
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.