Threading Insert, 3IRA, Triangle

  • Mfr # 2018272
  • Zoro # G3873360
product price: 
$
28.79
/ea
Sold in multiples of 10 for $287.90

Key Features

Thread Type
60 Degree Partial
Style
Partial Profile
Insert Size
3
Chip-Breaker
No
Grade
TN6025
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2018272
Zoro #
G3873360
UPC #
4021169208058
Country of Origin
United States
Item
Threading Insert
Thread Type
60 Degree Partial
Style
Partial Profile
Chip-Breaker
No
Grade
TN6025
Cutting Direction
Right Hand
ISO Number
3IRA60
Inscribed Circle
3/8 in
Insert Type
3IRA
Insert Shape
Triangle
Threading Location
Internal
Feed Type
High
Clearance Angle
0 Degrees
Coating Process
PVD
Insert Holding Type
3/8 in
Insert Style
3IRA
Min. Thread Pitch
0.50mm
Primary Material Application ISO Code
K, M, P, S
Thread Standard
Partial Profile 60 Degrees
Min. Thread per Inch
16
ANSI Code
3IRA60
Finish - Machining
AlTiN
Number of Cutting Edges
3
Secondary Material Application ISO Code
N
Measurement System
Metric
Max. Thread Pitch
48
Thread Pitch
0.50mm to 1.50mm
Manufacturer Grade
TN6025
Thread Direction
Right Hand
Side-to-Cutting Tip
0.80mm
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Titanium
Secondary Material Application
Aluminum, Brass, Bronze, Copper
Thread Profile Type
Partial
Material - Machining
Carbide
Cutting Application
Turning
Included Angle
60 Degrees

Dimensions

Insert Size
3
Insert Length
16.50mm
Thickness
3.44mm
Thread Height Difference
0.90mm
Corner Radius
0.05mm

Description

Threading Insert, 3IRA, Internal, Cutting Direction Right Hand, Partial Profile 60 Degrees , Primary Material Application Cast Iron, Nickel, Stainless Steel, Steel, Titanium, Inscribed Circle 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews