Shop CLE-FORCE
See all product information
Create Account
1/8-27NPT 1686 HSS TAPER PIPE LARGE SHK
- Mfr # C69316
- Zoro # G723506442
product price:Â
$
15.29
/ea
Key Features
Thread Type
NPT
Tap Chamfer
Semi-Bottoming
Tap Material
High Speed Steel
Shank Type
Straight Shank with Square
Flute Type
Straight Flute
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69316
- Zoro #
- G723506442
- UPC #
- 697334693161
- Country of Origin
- China
- Thread Type
- NPT
- Tap Chamfer
- Semi-Bottoming
- Tap Material
- High Speed Steel
- Shank Type
- Straight Shank with Square
- Flute Type
- Straight Flute
- Number of Flutes
- 4
- Application
- For maintenance
- Hole Type
- Through Hole
- Tap Finish
- Bright
- Cutting Direction
- Right Hand
- Item
- Pipe Tap
- Standards
- USCTI Table 311
- System of Measurement
- Inch
Dimensions
- Thread Length
- 3/4 in
- Overall Length
- 2.125 in
- Tap Thread Size
- 1/8"-27
Description
Taper Pipe Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.