Flat Chisel, 1x18in
- Mfr # 332004
- Zoro # G3977806
product price:Â
$
18.69
/ea
Key Features
Length
21.9 in
Height
0.9 in
Width
1.8 in
System of Measurement
SAE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 332004
- Zoro #
- G3977806
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Length
- 21.9 in
- Height
- 0.9 in
- Width
- 1.8 in
Details
- Item
- Flat Chisel,1x18in
- System of Measurement
- SAE
Description
Flat Chisel,1x18in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.