Shop GENIUS TOOLS
Create Account
Flat Chisels 10mmF x 140mmL
- Mfr # 561410
- Zoro # G123580141
product price:Â
$
4.92
/ea
Sold in multiples of 2 for
$9.84
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 561410
- Zoro #
- G123580141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Flat Chisel 10mm Width x 140mm Length Hardened Steel Durable Construction - 561410, Professional Flat Chisel This 10mm flat chisel is sized for controlled material removal where a narrow, flat edge is required. With a 140mm overall length, it provides a practical balance of reach and handling for detailed work. Built from Chromium Molybdenum Alloy Steel, it is designed for strength, durability, and anti-corrosive performance. An impact plastic handle supports secure handling, and the integrated ring helps maintain grip to the surface when set down. Key Benefits 10mm flat chisel tip supports precise, clean cuts and controlled material removal. 140mm overall length balances reach and control for accurate hand positioning. Chromium Molybdenum Alloy Steel construction delivers high strength and long wear. Anti-corrosive properties help maintain performance in demanding workshop conditions. Impact plastic handle improves comfort and durability during repeated striking tasks. Handle ring helps keep the tool stable when placed on a surface. Designed for professional technicians, this flat chisel is built for consistent performance under heavy use while maintaining dependable handling. The hardened steel construction and ergonomic grip-focused handle make it a reliable choice for precision work where durability, control, and tool longevity matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.