Variable Frequency Drive, Black

  • Mfr # ATV212WU15N4
  • Zoro # G4035385
product price: 
$
899.99
/ea
Free Shipping & Returns

Key Features

Input Phase AC
Three
Control Method
Keypad or Logic Input
Max. Output Amps
3.7 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 200 Hz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ATV212WU15N4
Zoro #
G4035385
UPC #
785901918615
Country of Origin
Indonesia

Dimensions

Width
8.46 in
Depth
7.56 in
Height
11.69 in
Overall Depth
7 1/2 in
Overall Height
11 5/8 in
Overall Width
8 1/2 in

Details

Input Phase AC
Three
Item
Variable Frequency Drive
Control Method
Keypad or Logic Input
Max. Output Amps
3.7 A
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Frequency Range
0.5 to 200 Hz
Output Phase AC
Three
Control Type
Built-In Keypad
Key Pad Lockout
Yes
Max. HP
2 hp
Displays
LED, Optional Remote Mount LCD
Torque @ 1 Hz
110 %
Standards
UL, NOM 117, C-Tick, CSA
Accepts Input Control Signal
Yes
Start/Stop Control
Programmable
Starting Torque
120 %
For Use With
3-Phase Inverter Duty Motor
Digital Readout
Hertz, Motor Current, KW, Motor Voltage
Enclosure
Totally Enclosed
Adjustable Acceleration Time
0.01 to 3,200 sec
Adjustable Deceleration Time
0.01 to 3,200 sec
With Bypass / No Bypass
No Bypass
Dynamic Braking
No
With Line Contactor / No Line Contactor
No Line Contactor
Input Frequency
60/50 Hz
Protection
Against Exceeding Limit Speed: Drive, Against Input Phase Loss: Drive, Break on the Control Circuit: Drive, Input Phase Breaks: Drive, Line Supply Overvoltage and Undervoltage: Drive, Line Supply Undervoltage: Drive, Motor Phase Break: Motor, Overcurrent Between Output Phases and Earth: drive, Overheating Protection: Drive, Overvoltage's on the DC Bus: Drive, Short-Circuit Between Motor Phases: Drive, Thermal Power Stage: Drive, Thermal Protection: Motor, With PTC Probes: Motor
Display Type
LCD, LED
Output Voltage
323-528V AC
Input Voltage
380-480V AC
Input Voltage Range
380 to 480V AC
Ethernet Port Included
No
Number of Outputs
(1) Analog; (2) Discrete
Output Voltage Range
323V AC to 528V AC
Series
ATV212
Enclosure Rating
NEMA 12
Torque Application
Constant Torque, Variable Torque
Number of Inputs
2
Input Type
Analog, Digital
Color
Black
Output Type
Analog
Style
Heat Sink
Brake Chopper Included
Yes
Application
Pumps and Fans in HV AC
Maximum Output Power
2 hp
Maximum Output Current
3.7 A
Input Phase
Three
Includes Brake Chopper
Yes
Output Frequency - Maximum
0.5 Hz
Bypass Design
No Bypass
Includes Heat Sink
Yes
Output Phase
Three
Keypad Lockout
Yes
IP Rating
IP55
Line Contactor Design
No Line Contactor
Output Horsepower
2 hp
Output Frequency - Minimum
200 Hz
Includes Ethernet Port
No
Number of Outputs - Analog
1
NEMA Rating
NEMA 12
Product Type
Variable Frequency Drive
Output Current - Maximum
3.7 A
Wire Color
Black
Container Type
Heat Sink

Description

Variable Frequency Drive, Input Voltage 380-480V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 2 hp, Maximum Output Current 3.7 A, Output Voltage 323-528V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 12

Ratings & reviews