Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, White

  • Mfr # SFD212CG4YB07D07
  • Zoro # G4493702

product price: 
$
2,164.50
/ea
Free Shipping & Returns

Key Features

Depth
10.141 in
Accepts Input Control Signal
Remote Contact
Output Frequency Range
0.5 to 200 Hz
Torque @ 1 Hz
110 %
Start/Stop Control
Programmable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SFD212CG4YB07D07
Zoro #
G4493702
UPC #
785901004516
Country of Origin
Indonesia

Dimensions

Depth
10.141 in
Height
40.375 in
Width
9.038 in
Overall Depth
10 1/8 in
Overall Width
9 1/8 in
Overall Height
40 3/8 in

Details

Accepts Input Control Signal
Remote Contact
Output Frequency Range
0.5 to 200 Hz
Torque @ 1 Hz
110 %
Start/Stop Control
Programmable
Item
Variable Frequency Drive
Control Method
Keypad, Remote
Displays
Integrated, LCD
Max. HP
1 hp
Input Frequency
60/50 Hz
Enclosure
Totally Enclosed
Starting Torque
110 %
Adjustable Deceleration Time
0.1 to 999.9 sec
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Output Voltage
460V AC
Input Phase AC
Three
Max. Output Amps
2.1 A
Input Voltage
460V AC
With Bypass / No Bypass
With Bypass
Adjustable Acceleration Time
0.1 to 999.9 sec
Display Type
LCD
Output Phase AC
Three
Protection
Circuit Breaker
Dynamic Braking
No
With Line Contactor / No Line Contactor
With Line Contactor
Output Type
Analog
Torque Application
Constant Torque, Variable Torque
Ethernet Port Included
No
Number of Outputs
(1) Analog
Series
S-Flex Enclosed Drive
Color
White
Control Type
Remote Keypad
Maximum Output Current
2.1 A
Input Voltage Range
460V AC
Enclosure Rating
NEMA 1
Output Voltage Range
460V AC
Input Type
Analog, Digital
Standards
UL Type 1, RoHS
Number of Inputs
(2) Analog
Brake Chopper Included
No
Application
Commercial Office Buildings, Residential High Rise and Mixed-Use Buildings, Schools and Campus Environments
Maximum Output Power
1 hp
Bypass Design
With Bypass
Includes Brake Chopper
No
Line Contactor Design
With Line Contactor
NEMA Rating
NEMA 1
Output Phase
Three
Input Phase
Three
Number of Outputs - Analog
1
Product Type
Variable Frequency Drive Bypass Panel
Style
enclosed
Output Horsepower
1 hp
Number of Inputs - Analog
2
Output Frequency - Minimum
200 Hz
IP Rating
IP55
Includes Ethernet Port
No
Output Current - Maximum
2.1 A
Output Frequency - Maximum
0.5 Hz
Accepts External Control Inputs
Yes
Wire Color
White
Container Type
enclosed
Sensor Body Style
enclosed

Description

Variable Frequency Drive, Input Voltage 460V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 1 hp, Maximum Output Current 2.1 A, Output Voltage 460V AC, Output Phase AC Three, Output Frequency Range 0.5 to 200 Hz, Enclosure Rating NEMA 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.