Shop ZORO SELECT
See all product information
Create Account
Buffer Solution, pH 7.00, 1L, Plastic
- Mfr # 793EP2
- Zoro # G406614402
product price:Â
$
10.69
/ea
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
1 L
CAS Number
1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
Product Type
pH Buffer- Color Coded Yellow
Chemical Formula
NaN3; H2O; KH2PO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 793EP2
- Zoro #
- G406614402
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 L
Details
- Item
- pH Buffer- Color Coded Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0
- Product Type
- pH Buffer- Color Coded Yellow
- Chemical Formula
- NaN3; H2O; KH2PO4
- Calibration Certificate
- NIST
- Chemical Grade
- Lab
- Color
- Colorless
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 2 yr
- Container Material
- Plastic
- Volume
- 1 L
- Application
- pH Standardization
- Form
- Liquid
- Quantity
- 1
- Container Type
- Bottle
- Compatible Product Type
- Universal
- Special Information
- None
- pH Level
- 7.00 pH
- Chemical Properties
- BSE/TSE Free
- Storage Temperature
- Ambient
Description
Buffer - pH 7.00 - Color Coded Yellow, Concentration pH 7, CAS Number 1310-73-2, 26628-22-8, 7732-18-5, 7778-77-0, Chemical Formula NaN3; H2O; KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Buffer, Calibration Certificate NIST, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.