Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48371425
- Zoro # G823782012
product price:Â
$
51.95
/ea
Key Features
Application
Raw Water Treatment, Waste Water Treatment
Calibration Certificate
NIST
Chemical Formula
COD/TOC
Color
Colorless
Features
Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48371425
- Zoro #
- G823782012
- UPC #
- -
- Country of Origin
- Germany
- Application
- Raw Water Treatment, Waste Water Treatment
- Calibration Certificate
- NIST
- Chemical Formula
- COD/TOC
- Color
- Colorless
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Item
- Calibration Solutions & Standards
- Volume
- 250 mL
- Standards
- OSHA
- CAS Number
- 7664-93-9
- Concentration
- 120 mg/L (COD) + 48 mg/L (TOC)
- Form
- Liquid
- Product Type
- Ready-to-use Solution
- Storage Temperature - Maximum
- 77 Degrees F
- Storage Temperature - Minimum
- 5 Degrees C
- Container Type
- Bottle
- Compatible Product Type
- Colorimeters
- Container Material
- Amber Glass
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 120 mg/L (COD) + 48 mg/L (TOC), CAS Number 7664-93-9, Chemical Formula COD/TOC, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.