Shop LOVIBOND
See all product information
Create Account
Calibration Solutions & Standards
- Mfr # 48211325
- Zoro # G123781708
product price:Â
$
51.95
/ea
Key Features
Storage Temperature - Maximum
77 Degrees F
Standards
OSHA
Product Type
Nitrite
Form
Liquid
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 48211325
- Zoro #
- G123781708
- UPC #
- -
- Country of Origin
- Germany
- Storage Temperature - Maximum
- 77 Degrees F
- Standards
- OSHA
- Item
- Calibration Solutions & Standards
- Product Type
- Nitrite
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Chemical Formula
- NO3
- Color
- Colorless
- Concentration
- 10 mg/L
- Quantity
- 1
- Storage Temperature - Minimum
- 41 Degrees F
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Calibration Certificate
- NIST
- CAS Number
- 7664-93-9
- Volume
- 250 mL
- Features
- Adapted to Special Applications, Exactly Adjusted Concentrations, Multistandards with Top-Up Solution
- Container Material
- Amber Glass
- Compatible Product Type
- Colorimeters
- Container Type
- Bottle
- Special Information
- Adapted to Special Applications, Exactly Adjusted Concentrations
- Wire Color
- Colorless
Description
Calibration Solutions & Standards, Concentration 10 mg/L, CAS Number 7664-93-9, Chemical Formula NO3, Chemical Grade Reagent, Chemical Family Type Solution, Calibration Certificate NIST, Shelf Life Not Applicable, Standards OSHA, Special Information Adapted to Special Applications, Exactly Adjusted Concentrations
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.